Shop All Pavement Markings
Zoro Select
Hydrant Marker, 7 ft., Fiberglss, White/Red
Mfr # 2673-00004
Zoro # G1975902
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5" or 7"
- Material Fiberglass
- Color White/Red
- Width 6"
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2673-00004
- Zoro # G1975902
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 5" or 7" |
Width | 6" |
Height | 84" |
Reflector Depth | No Reflector |
Diameter | 3/8" |
Reflector Width | No Reflector |
Post Depth | 3/8 in dia |
Post Width | 3/8 in dia |
Description
Hydrant Marker, Product Type Hydrant Marker, Overall Height 84 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 4, Post Material Fiberglass, Post Color Red/White, Post Shape Round, Post Diameter 3/8 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Grade Engineer, Features Corrosion-Resistant, UV-Resistant, Vandal-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Full Cylinder Safety Tag, PK10 (KAT896AC)
- ZORO SELECT Mercury Indicator Powder, 9 oz. (523250)
- FIRST ALERT 2 lb Fire Extinguisher For Auto US DOT Agency Approval (AUT05)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- ZORO SELECT Driveway Marker, Hi-Viz Lime, PK10 (664-10)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Orange on Orange (FMK611ORORWT)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Red on White (FMK611WTRDWT)
- ZORO SELECT Reflective Driveway Marker, Amber, PK12 (DMD80048A)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- Zoro Select Pavement Markings