Shop All Moisture Absorbents and Indicators
This Product is Discontinued
Zoro Select
Humidity Indicator, PK125 (Discontinued)
Mfr # 20TL95
Zoro # G8484856
This Product is Discontinued
Key Features
- Package Type Card
- Color White
- Length 2 1/64 in
- Standards MIL-I-8835
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL95
- Zoro # G8484856
- UPC # 190735421666
- Country of Origin China
- Category Moisture Absorbents and Indicators
Dimensions
Length | 2 1/64 in |
Width | 3 in |
Details
Package Type | Card |
Color | White |
Standards | MIL-I-8835 |
Item | Humidity Indicator |
Application | Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics |
Thickness | 1/64" |
Unit | 1 |
Absorbs | 30%, 40%, 50% |
Material | Blotter Paper |
Features | Complying with MIL-I-8835, The Color Changes Can Precisely Tell The Humidity of The Environment |
Container Type | Can, Carton |
Humidity Levels | 30 %, 40 %, 50 % |
Humidity Indicator Form | Card |
Number of Dots | 3 |
Indicators per Case | 125 |
Description
Humidity Indicator, Width 3 in, Length 2 in, Container Type Can, Carton, Humidity Indicator Form Card, Number of Dots 3, Humidity Levels 30 Percent, 40 Percent, 50 Percent, Indicators per Case 125, Application Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics, Material Blotter Paper, Color White, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.