Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD90-8M-85-E
Zoro # G010984823
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Pitch 8 mm
- Pitch Diameter 9.023 in
- Weight 23.7 lb
- Number of Flanges 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD90-8M-85-E
- Zoro # G010984823
- UPC # 00195057723993
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 9.023 in |
Maximum Bore Diameter | 3 1/2 in |
Overall Width | 3 3/4 in |
Outside Diameter | 8.971 in |
For Bushing Size | E |
Face Width | 3.75 in |
For Belt Trade Size | HTD |
For Belt Width | 85 mm |
Details
Finish | Black Oxide |
Pitch | 8 mm |
Weight | 23.7 lb |
Number of Flanges | 0 |
Item | HTD Timing Belt Pulley |
Tooth Shape | Curvilinear |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Number of Teeth | 90 |
For Belt Series | HTD |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | HTD Belts |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 85 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Number of Teeth 90, Outside Diameter 8.971 in, Pitch 8 mm, Pitch Diameter 9.023 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- CONTINENTAL 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027076)
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV (1LPX8)
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- Zoro Select Timing Belt Pulleys