Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD90-8M-50
Zoro # G310984936
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Finish Black Oxide
- For Bushing Type Quick Detachable
- Weight 10.35 lb
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD90-8M-50
- Zoro # G310984936
- UPC # 00195057723818
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | HTD |
Maximum Bore Diameter | 2 15/16 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 2.375 in |
Overall Width | 2 3/8 in |
Pitch Diameter | 9.023 in |
For Bushing Size | SF |
For Belt Width | 50 mm |
Outside Diameter | 8.971 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Item | HTD Timing Belt Pulley |
For Bushing Type | Quick Detachable |
Weight | 10.35 lb |
Material | Cast Iron |
Standards | REACH, RoHS |
Tooth Shape | Curvilinear |
Number of Teeth | 90 |
For Use With | HTD Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | HTD |
Pitch | 8 mm |
Number of Flanges | 0 |
Material Fabrication | Cast |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 50 mm, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 8.971 in, Pitch 8 mm, Pitch Diameter 9.023 in, Face Width 2.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4 HP, Yoke (6K406)
- SKF SKF 6215 2Z, Single Row Ball Bearings (6215 2Z)
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 150 psi (7D711)
- THOMSON Bearing, Ball Bushing (A81420SS)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- Zoro Select Pulleys & Sheaves