Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD90-8M-30
Zoro # G610984780
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size HTD
- Standards REACH, RoHS
- Overall Width 1 1/2 in
- For Belt Series HTD
- Face Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD90-8M-30
- Zoro # G610984780
- UPC # 00195057723641
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | HTD |
Overall Width | 1 1/2 in |
Face Width | 1.5 in |
For Bushing Size | SK |
Pitch Diameter | 9.023 in |
For Belt Width | 30 mm |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 5/8 in |
Outside Diameter | 8.971 in |
Details
Standards | REACH, RoHS |
For Belt Series | HTD |
Pitch | 8 mm |
Weight | 14.06 lb |
Item | HTD Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Number of Teeth | 90 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 0 |
Tooth Shape | Curvilinear |
Material | Cast Iron |
Finish | Black Oxide |
For Use With | HTD Belts |
For Bushing Type | Quick Detachable |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 8.971 in, Pitch 8 mm, Pitch Diameter 9.023 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 3" X 10FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X10-CEAL)
- D&D 737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ737)
- CLIMAX METAL PRODUCTS 1C-300-S One-Piece Clamping Collar (1C-300-S)
- AZTEC LIFTING HARDWARE Cold Shut 5/8 Repair Link ZP (CCS058)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- Zoro Select Timing Belt Pulleys