Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD90-8M-20
Zoro # G010984953
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Outside Diameter 8.971 in
- For Bushing Type Quick Detachable
- Minimum Bore Diameter 1/2 in
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD90-8M-20
- Zoro # G010984953
- UPC # 00195057723443
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 8.971 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 20 mm |
Pitch Diameter | 9.023 in |
For Belt Trade Size | HTD |
For Bushing Size | SDS |
Maximum Bore Diameter | 2 in |
Face Width | 1.125 in |
Overall Width | 1 1/8 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
Pitch | 8 mm |
For Belt Series | HTD |
Number of Flanges | 0 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Tooth Shape | Curvilinear |
Weight | 10.23 lb |
Material | Cast Iron |
Finish | Black Oxide |
Item | HTD Timing Belt Pulley |
Material Fabrication | Cast |
For Use With | HTD Belts |
Number of Teeth | 90 |
Standards | REACH, RoHS |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 20 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 8.971 in, Pitch 8 mm, Pitch Diameter 9.023 in, Face Width 1.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- Zoro Select Timing Belt Pulleys