Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD64-8M-50
Zoro # G810984955
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 2.375 in
- Overall Width 2 3/8 in
- Number of Teeth 64
- For Belt Trade Size HTD
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD64-8M-50
- Zoro # G810984955
- UPC # 00195057723788
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.375 in |
Overall Width | 2 3/8 in |
For Belt Trade Size | HTD |
For Belt Width | 50 mm |
Maximum Bore Diameter | 2 5/8 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 6.416 in |
For Bushing Size | SK |
Outside Diameter | 6.772 in |
Details
Number of Teeth | 64 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Material | Steel |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | HTD Belts |
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
Weight | 10.34 lb |
Pitch | 8 mm |
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 50 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Steel, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 64, Outside Diameter 6.772 in, Pitch 8 mm, Pitch Diameter 6.416 in, Face Width 2.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, NEMA Frame 42, 5-3/4 In. (22F201)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-106 (124277 F2B SC 106)
- AIGNEP USA Bulkhead Union, 8mm Tube Sz, Brass, PK5 (50050N-8-PK5)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6110E)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- VAICO Camshaft Adjuster, V10-4410 (V10-4410)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- Zoro Select Pulleys & Sheaves