Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD56-8M-30
Zoro # G010984960
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 2 in
- Standards REACH, RoHS
- Finish Black Oxide
- Tooth Shape Curvilinear
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD56-8M-30
- Zoro # G010984960
- UPC # 00195057723603
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 in |
Overall Width | 1 1/2 in |
For Belt Width | 30 mm |
For Bushing Size | SDS |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | HTD |
Face Width | 1.5 in |
Outside Diameter | 5.945 in |
Pitch Diameter | 5.614 in |
Details
Standards | REACH, RoHS |
Finish | Black Oxide |
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
Weight | 5.34 lb |
Material Fabrication | Cast |
Material | Cast Iron |
For Use With | HTD Belts |
Number of Flanges | 2 |
Number of Teeth | 56 |
For Bushing Type | Quick Detachable |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
For Belt Series | HTD |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 5.945 in, Pitch 8 mm, Pitch Diameter 5.614 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve Assembly, Heavy Duty (114X77)
- HHIP GTN-3 C-6 Cut-Off & Grooving Carbide Insert (6024-1003)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6XJ07)
- DIVERSITECH Motor Start Capacitor, 110/125VAC (540-648)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 250 Teeth, 12mm (8GTR-2000-12)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- Zoro Select Timing Belt Pulleys