Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD48-8M-30
Zoro # G510984897
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Face Width 1.5 in
- For Belt Series HTD
- Standards REACH, RoHS
- For Bushing Type Quick Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD48-8M-30
- Zoro # G510984897
- UPC # 00195057723597
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.5 in |
For Belt Width | 30 mm |
Outside Diameter | 5.157 in |
For Bushing Size | SDS |
For Belt Trade Size | HTD |
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 4.812 in |
Overall Width | 1 1/2 in |
Details
Material | Cast Iron |
For Belt Series | HTD |
Standards | REACH, RoHS |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 3.73 lb |
Number of Teeth | 48 |
For Use With | HTD Belts |
Material Fabrication | Cast |
Pitch | 8 mm |
Finish | Black Oxide |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.157 in, Pitch 8 mm, Pitch Diameter 4.812 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 30mm (L15030MM)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT75)
- REELCRAFT 50 ft. 10/4 Extension Cord Reel 20.0 A Amps 0 Outlets 600V AC Voltage (L 7050 104 X)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- Zoro Select Pulleys & Sheaves