Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD44-8M-50
Zoro # G710984901
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Standards REACH, RoHS
- Pitch 8 mm
- Overall Width 2 3/8 in
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD44-8M-50
- Zoro # G710984901
- UPC # 00195057723757
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 3/8 in |
Face Width | 2.375 in |
For Bushing Size | SD |
Outside Diameter | 4.764 in |
For Belt Trade Size | HTD |
Maximum Bore Diameter | 2 in |
For Belt Width | 50 mm |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 4.411 in |
Details
Material Fabrication | Cast |
Item | HTD Timing Belt Pulley |
Standards | REACH, RoHS |
Pitch | 8 mm |
Number of Flanges | 2 |
Weight | 4.82 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
For Use With | HTD Belts |
Tooth Shape | Curvilinear |
Material | Cast Iron |
Number of Teeth | 44 |
For Belt Series | HTD |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 50 mm, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 4.764 in, Pitch 8 mm, Pitch Diameter 4.411 in, Face Width 2.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator W/Gauge 1/2" (CO 27R4-G)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK100H (2BK100H)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E651)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- Zoro Select Timing Belt Pulleys