Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD44-8M-30
Zoro # G910984893
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.98 lb
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Standards REACH, RoHS
- Pitch Diameter 4.411 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD44-8M-30
- Zoro # G910984893
- UPC # 00195057723580
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 4.411 in |
For Bushing Size | SDS |
For Belt Trade Size | HTD |
Maximum Bore Diameter | 2 in |
Outside Diameter | 4.764 in |
Face Width | 1.5 in |
For Belt Width | 30 mm |
Overall Width | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
Details
Weight | 2.98 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Material | Cast Iron |
Tooth Shape | Curvilinear |
Number of Teeth | 44 |
For Use With | HTD Belts |
Finish | Black Oxide |
Material Fabrication | Cast |
Item | HTD Timing Belt Pulley |
Number of Flanges | 2 |
For Belt Series | HTD |
For Bushing Type | Quick Detachable |
Pitch | 8 mm |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 4.764 in, Pitch 8 mm, Pitch Diameter 4.411 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia 15/16 In, Self-Locking (RA015RRB)
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- DIXON Dixon Hose, Mender Steel, 1/2" (DM1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- Zoro Select Timing Belt Pulleys