Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD40-8M-85
Zoro # G610984766
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1/2 in
- Pitch Diameter 4.01 in
- Weight 5.6 lb
- Finish Black Oxide
- For Use With HTD Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD40-8M-85
- Zoro # G610984766
- UPC # 00195057723887
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 4.01 in |
For Belt Width | 85 mm |
For Bushing Size | SD |
Overall Width | 3 3/4 in |
Face Width | 3.75 in |
Maximum Bore Diameter | 2 in |
Outside Diameter | 4.331 in |
For Belt Trade Size | HTD |
Details
Weight | 5.6 lb |
Finish | Black Oxide |
For Use With | HTD Belts |
Material Fabrication | Cast |
For Belt Series | HTD |
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Standards | REACH, RoHS |
Number of Teeth | 40 |
Number of Flanges | 2 |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 85 mm, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 4.01 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel Tee, Push Conn, Size 1/4, PK5 (87210-04-04)
- 3M Silicone Lubricant, 3M, Net Wt 13.25 (SILICONE LUBRICANT)
- PARKER Filter Element, 2 Micron, 100 GPM, 150 PSI (932677Q)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMP-475)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- Zoro Select Timing Belt Pulleys