Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD38-8M-85
Zoro # G110984877
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HTD Belts
- For Bushing Type Quick Detachable
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Standards REACH, RoHS
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD38-8M-85
- Zoro # G110984877
- UPC # 00195057723870
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 3/4 in |
Face Width | 3.75 in |
Maximum Bore Diameter | 1 5/8 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | HTD |
Pitch Diameter | 3.81 in |
For Bushing Size | SH |
For Belt Width | 85 mm |
Outside Diameter | 4.134 in |
Details
For Use With | HTD Belts |
For Bushing Type | Quick Detachable |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Material | Cast Iron |
Weight | 4.6 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Material Fabrication | Cast |
Tooth Shape | Curvilinear |
Finish | Black Oxide |
For Belt Series | HTD |
Number of Flanges | 2 |
Item | HTD Timing Belt Pulley |
Number of Teeth | 38 |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 85 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 4.134 in, Pitch 8 mm, Pitch Diameter 3.81 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Wire Mesh (850S)
- TRANSAIR Threaded Adapter, 1 In NPT, For 40mm (6605 40 35)
- SMC 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N02S)
- DIXON Type B Female x 150lb., ASA Flange, 8" (FC3148)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- Zoro Select Pulleys & Sheaves