Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD38-8M-50
Zoro # G610984834
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series HTD
- Maximum Bore Diameter 1 5/8 in
- Minimum Bore Diameter 1/2 in
- Tooth Shape Curvilinear
- Pitch Diameter 3.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD38-8M-50
- Zoro # G610984834
- UPC # 00195057723733
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 3.81 in |
Overall Width | 2 3/8 in |
For Belt Trade Size | HTD |
For Bushing Size | SH |
Outside Diameter | 4.134 in |
For Belt Width | 50 mm |
Face Width | 2.375 in |
Details
For Belt Series | HTD |
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 38 |
Finish | Black Oxide |
Material | Cast Iron |
For Use With | HTD Belts |
Number of Flanges | 2 |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 3.3 lb |
For Bushing Type | Quick Detachable |
Standards | REACH, RoHS |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 50 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 4.134 in, Pitch 8 mm, Pitch Diameter 3.81 in, Face Width 2.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Crimp-on End Fitting, 903,2048 (90304-041400-0)
- INGERSOLL-RAND Impact Wrench Anvil (A31H)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50636, Pressure Line, 25 micron, Outside-In (MF0060955)
- LOCTITE Penetrant, Petroleum, Aerosol Can, 13.52 oz (2343777)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- Zoro Select Timing Belt Pulleys