Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD38-8M-30
Zoro # G010984816
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series HTD
- Number of Teeth 38
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Width 30 mm
- For Use With HTD Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD38-8M-30
- Zoro # G010984816
- UPC # 00195057723566
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 30 mm |
Maximum Bore Diameter | 1 5/8 in |
For Belt Trade Size | HTD |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 1/2 in |
Face Width | 1.5 in |
Outside Diameter | 4.134 in |
Pitch Diameter | 3.81 in |
For Bushing Size | SH |
Details
For Belt Series | HTD |
Number of Teeth | 38 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | HTD Belts |
Number of Flanges | 2 |
Tooth Shape | Curvilinear |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Pitch | 8 mm |
Material Fabrication | Cast |
Material | Cast Iron |
Item | HTD Timing Belt Pulley |
Standards | REACH, RoHS |
Weight | 2.28 lb |
Finish | Black Oxide |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 4.134 in, Pitch 8 mm, Pitch Diameter 3.81 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60mm I. D., 80mm O. D., 7mm W (60807TC)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- PIX V-Belt, Variable Speed 7/8 X 36 (1422V360)
- ZORO SELECT Clamp, Double Bolt (3LZ30)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- Zoro Select Pulleys & Sheaves