Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD38-8M-20
Zoro # G410984812
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 1 5/8 in
- Outside Diameter 4.134 in
- For Belt Trade Size HTD
- Number of Teeth 38
- For Belt Series HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD38-8M-20
- Zoro # G410984812
- UPC # 00195057723368
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 4.134 in |
For Belt Trade Size | HTD |
Pitch Diameter | 3.81 in |
Overall Width | 1 1/8 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SH |
Face Width | 1.125 in |
For Belt Width | 20 mm |
Details
Number of Teeth | 38 |
For Belt Series | HTD |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Tooth Shape | Curvilinear |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
For Bushing Type | Quick Detachable |
Weight | 2.13 lb |
For Use With | HTD Belts |
Item | HTD Timing Belt Pulley |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 20 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 4.134 in, Pitch 8 mm, Pitch Diameter 3.81 in, Face Width 1.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 17 cfm (A-4000-1048)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28)
- MAXIM Power Unit 12V Dc Double Acting, Solenoid Operated, 1.3 Gallon Poly Tank (253309)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40P32)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- Zoro Select Pulleys & Sheaves