Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD36-8M-50
Zoro # G010984939
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Material Fabrication Cast
- Minimum Bore Diameter 1/2 in
- Weight 2.62 lb
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD36-8M-50
- Zoro # G010984939
- UPC # 00195057723726
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Overall Width | 2 3/8 in |
For Belt Trade Size | HTD |
Pitch Diameter | 3.609 in |
For Bushing Size | SH |
For Belt Width | 50 mm |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.937 in |
Face Width | 2.375 in |
Details
Pitch | 8 mm |
Material Fabrication | Cast |
Weight | 2.62 lb |
Standards | REACH, RoHS |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | HTD Timing Belt Pulley |
Tooth Shape | Curvilinear |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Number of Flanges | 2 |
For Use With | HTD Belts |
For Belt Series | HTD |
Number of Teeth | 36 |
Material | Cast Iron |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 50 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 3.937 in, Pitch 8 mm, Pitch Diameter 3.609 in, Face Width 2.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- DAYTON A31 V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (3X654)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/2" (WE4H112)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- Zoro Select Timing Belt Pulleys