Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD36-8M-30
Zoro # G610984872
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Number of Teeth 36
- Weight 2 lb
- Maximum Bore Diameter 1 5/8 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD36-8M-30
- Zoro # G610984872
- UPC # 00195057723559
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Face Width | 1.5 in |
For Belt Trade Size | HTD |
Overall Width | 1 1/2 in |
Outside Diameter | 3.937 in |
Pitch Diameter | 3.609 in |
For Bushing Size | SH |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 30 mm |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 36 |
Weight | 2 lb |
Material | Cast Iron |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Standards | REACH, RoHS |
For Bushing Type | Quick Detachable |
For Use With | HTD Belts |
Number of Flanges | 2 |
Item | HTD Timing Belt Pulley |
For Belt Series | HTD |
Tooth Shape | Curvilinear |
Material Fabrication | Cast |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 3.937 in, Pitch 8 mm, Pitch Diameter 3.609 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-300 Two-Piece Clamping Collar Recessed Screw (H2C-300)
- FESTO Push-In Bulkhead Connector QBS-1/2T-U (QBS-1/2T-U)
- MILTON INDUSTRIES 1/4" NPT Air Regulator (1113)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 58" (B58)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- TB WOODS Timing Pulley, 12 x L037 x 3/16 (12XL037)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 180 Teeth, 36mm (8GTR-1440-36)
- Zoro Select Pulleys & Sheaves