Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD36-8M-20
Zoro # G310984905
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 1.125 in
- Number of Flanges 2
- Material Cast Iron
- Weight 1.66 lb
- For Belt Trade Size HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD36-8M-20
- Zoro # G310984905
- UPC # 00195057723351
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.125 in |
For Belt Trade Size | HTD |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 1/8 in |
For Bushing Size | SH |
For Belt Width | 20 mm |
Outside Diameter | 3.937 in |
Pitch Diameter | 3.609 in |
Maximum Bore Diameter | 1 5/8 in |
Details
Number of Flanges | 2 |
Material | Cast Iron |
Weight | 1.66 lb |
Item | HTD Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Tooth Shape | Curvilinear |
Number of Teeth | 36 |
Pitch | 8 mm |
For Use With | HTD Belts |
For Bushing Type | Quick Detachable |
Finish | Black Oxide |
Material Fabrication | Cast |
For Belt Series | HTD |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 20 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 3.937 in, Pitch 8 mm, Pitch Diameter 3.609 in, Face Width 1.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK110X 1 3/16 (BK110X 1 3/16)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-M00)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- Zoro Select Timing Belt Pulleys