Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD34-8M-85
Zoro # G910984848
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 3.75 in
- For Belt Width 85 mm
- Material Fabrication Cast
- Maximum Bore Diameter 1 5/8 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD34-8M-85
- Zoro # G910984848
- UPC # 00195057723856
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 3.75 in |
For Belt Width | 85 mm |
Maximum Bore Diameter | 1 5/8 in |
For Bushing Size | SH |
Minimum Bore Diameter | 1/2 in |
Overall Width | 3 3/4 in |
Pitch Diameter | 3.409 in |
Outside Diameter | 3.819 in |
For Belt Trade Size | HTD |
Details
Item | HTD Timing Belt Pulley |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Curvilinear |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 3.09 lb |
For Belt Series | HTD |
Number of Teeth | 34 |
For Use With | HTD Belts |
Material | Cast Iron |
Number of Flanges | 2 |
Pitch | 8 mm |
Finish | Black Oxide |
For Bushing Type | Quick Detachable |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 85 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP43 Super Blue Ribbon V-Belt (BP43)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-1/4 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER212-36)
- KINGFISHER GreaseFTG, 3/16In Drive, Carbon, PK10 (2PA93)
- LUTCO ST Bearing, 1.0"ID, 2.0"OD, 2.125", FlangeOD (64F64PP)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- Zoro Select Pulleys & Sheaves