Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD34-8M-50
Zoro # G010984779
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Standards REACH, RoHS
- For Belt Width 50 mm
- Pitch Diameter 3.409 in
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD34-8M-50
- Zoro # G010984779
- UPC # 00195057723719
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 50 mm |
Pitch Diameter | 3.409 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SH |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.819 in |
Face Width | 2.375 in |
For Belt Trade Size | HTD |
Overall Width | 2 3/8 in |
Details
Material Fabrication | Cast |
Standards | REACH, RoHS |
Pitch | 8 mm |
Number of Flanges | 2 |
For Bushing Type | Quick Detachable |
Tooth Shape | Curvilinear |
Material | Cast Iron |
Weight | 2.08 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | HTD Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | HTD |
Number of Teeth | 34 |
For Use With | HTD Belts |
Finish | Black Oxide |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 50 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 2.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x9mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-9MM-A)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10E, EPDM Rubber (10)
- EATON AEROQUIP Hose, High Pressure, 6ft (HC-9206C)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, El (2087-8-8S)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- Zoro Select Pulleys & Sheaves