Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD34-8M-20
Zoro # G810984856
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size SH
- For Belt Series HTD
- Tooth Shape Curvilinear
- Minimum Bore Diameter 1/2 in
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD34-8M-20
- Zoro # G810984856
- UPC # 00195057723344
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | SH |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 3.409 in |
For Belt Width | 20 mm |
For Belt Trade Size | HTD |
Maximum Bore Diameter | 1 5/8 in |
Overall Width | 1 1/8 in |
Outside Diameter | 3.819 in |
Face Width | 1.125 in |
Details
For Belt Series | HTD |
Tooth Shape | Curvilinear |
Number of Flanges | 2 |
Finish | Black Oxide |
Weight | 2 lb |
Material Fabrication | Cast |
Pitch | 8 mm |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Number of Teeth | 34 |
For Use With | HTD Belts |
Item | HTD Timing Belt Pulley |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 20 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 1.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant, Bead Size 3/16", 25 lb. Box (53RH02)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.750 In OD (UGFH.4375X1.750-2RS)
- IKO Shell Needle Roller Bearing, Inch, #BA45ZOH (BA45ZOH)
- FESTO Push-In L-Fitting QSL-G1/2-16 (QSL-G1/2-16)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- Zoro Select Pulleys & Sheaves