Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD32-8M-30
Zoro # G510984828
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Pitch 8 mm
- For Belt Width 30 mm
- For Bushing Size H, QT
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD32-8M-30
- Zoro # G510984828
- UPC # 00195057723535
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 30 mm |
For Bushing Size | H, QT |
Overall Width | 1 1/2 in |
Minimum Bore Diameter | 3/8 in |
Pitch Diameter | 3.208 in |
Outside Diameter | 3.543 in |
Face Width | 1.5 in |
Maximum Bore Diameter | 1 1/2 in |
For Belt Trade Size | HTD |
Details
Material Fabrication | Cast |
Pitch | 8 mm |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | HTD Belts |
Item | HTD Timing Belt Pulley |
Weight | 1.61 lb |
For Belt Series | HTD |
Standards | REACH, RoHS |
For Bushing Type | Quick Detachable |
Number of Teeth | 32 |
Tooth Shape | Curvilinear |
Number of Flanges | 2 |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size H, QT, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- PRIMEFIT Automotive Plug 3/8" x 1/4" Male NPT, 25PCS (TP3814MS-B25-P)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- TIMKEN TRB Metric Assembly <4 OD, 30306M-90KM1 (30306M-90KM1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- Zoro Select Pulleys & Sheaves