Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD32-8M-20
Zoro # G210984869
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 1 1/2 in
- Tooth Shape Curvilinear
- Overall Width 1 1/8 in
- For Belt Width 20 mm
- For Use With HTD Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD32-8M-20
- Zoro # G210984869
- UPC # 00195057723337
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 1/2 in |
Overall Width | 1 1/8 in |
For Belt Width | 20 mm |
Face Width | 1.125 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 3.543 in |
For Belt Trade Size | HTD |
For Bushing Size | H, QT |
Pitch Diameter | 3.208 in |
Details
Item | HTD Timing Belt Pulley |
Tooth Shape | Curvilinear |
For Use With | HTD Belts |
Finish | Black Oxide |
Material | Cast Iron |
Pitch | 8 mm |
Number of Flanges | 2 |
Weight | 1.43 lb |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 32 |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 20 mm, For Bushing Size H, QT, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Face Width 1.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- B B MANUFACTURING 775-5M-25, Timing Belt, Neoprene, Fiberglass (775-5M-25)
- SMC Guided Cylinder, 20mm Bore, 75mm Strke (MGPM20-75Z)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-7/8-X)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- Zoro Select Timing Belt Pulleys