Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD26-8M-20
Zoro # G910984930
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Face Width 1.125 in
- Minimum Bore Diameter 1/2 in
- Number of Teeth 26
- Outside Diameter 2.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD26-8M-20
- Zoro # G910984930
- UPC # 00195057723306
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.125 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 2.953 in |
For Belt Trade Size | HTD |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 2.607 in |
For Bushing Size | JA |
Overall Width | 1 1/8 in |
For Belt Width | 20 mm |
Details
Finish | Black Oxide |
Item | HTD Timing Belt Pulley |
Number of Teeth | 26 |
Tooth Shape | Curvilinear |
Material | Steel |
For Use With | HTD Belts |
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
Weight | 1.11 lb |
Standards | REACH, RoHS |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 20 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.607 in, Face Width 1.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Single Strand, SS, Link (25-1SS CL)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-103 (124275 F2B-SC-103)
- SUPCO Multi Type B Belt, B138 (B138)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- Zoro Select Timing Belt Pulleys