Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD24-8M-20
Zoro # G310984899
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- For Belt Trade Size HTD
- Outside Diameter 2.756 in
- Number of Flanges 2
- For Belt Series HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD24-8M-20
- Zoro # G310984899
- UPC # 00195057723290
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | HTD |
Outside Diameter | 2.756 in |
Overall Width | 1 1/8 in |
For Bushing Size | JA |
Pitch Diameter | 2.406 in |
Maximum Bore Diameter | 1 1/4 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.125 in |
For Belt Width | 20 mm |
Details
Finish | Black Oxide |
Number of Flanges | 2 |
For Belt Series | HTD |
Number of Teeth | 24 |
For Use With | HTD Belts |
Pitch | 8 mm |
Tooth Shape | Curvilinear |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
Material | Steel |
Standards | REACH, RoHS |
Weight | 0.87 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | HTD Timing Belt Pulley |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 20 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 2.756 in, Pitch 8 mm, Pitch Diameter 2.406 in, Face Width 1.125 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 3/4" M (6801-08-12-NWO-FG)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- DYNABRADE Replacement Grip Top for 64699 (64248)
- FASCO HVAC Motor, 1/25 HP, 3000 rpm, 230V, 3.3 (D216)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- Zoro Select Timing Belt Pulleys