Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD192-8M-50
Zoro # G310984790
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 0
- For Belt Series HTD
- Standards REACH, RoHS
- Material Cast Iron
- For Belt Trade Size HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD192-8M-50
- Zoro # G310984790
- UPC # 00195057723849
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | HTD |
Overall Width | 2 3/8 in |
Face Width | 2.375 in |
Outside Diameter | 19.197 in |
For Bushing Size | E |
Maximum Bore Diameter | 3 1/2 in |
Pitch Diameter | 19.249 in |
For Belt Width | 50 mm |
Minimum Bore Diameter | 7/8 in |
Details
Number of Flanges | 0 |
For Belt Series | HTD |
Standards | REACH, RoHS |
Item | HTD Timing Belt Pulley |
Material | Cast Iron |
For Use With | HTD Belts |
Weight | 52.5 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
Tooth Shape | Curvilinear |
Finish | Black Oxide |
Pitch | 8 mm |
Material Fabrication | Cast |
Number of Teeth | 192 |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 50 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 7/8 in, Number of Teeth 192, Outside Diameter 19.197 in, Pitch 8 mm, Pitch Diameter 19.249 in, Face Width 2.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M1C-13-S Metric One-Piece Clamping Collar (M1C-13-S)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- LOC-LINE Assembly Pliers, 1/4 in Hose Inside Dia, Acetal Copolymer (78001)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- TB WOODS Synchronous Plus, P80-8M-30-SK (P808M30)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- Zoro Select Timing Belt Pulleys