Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD112-8M-85-F
Zoro # G210984951
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size F
- Maximum Bore Diameter 4 in
- Pitch 8 mm
- Number of Flanges 0
- For Belt Trade Size HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD112-8M-85-F
- Zoro # G210984951
- UPC # 00195057724013
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | F |
Maximum Bore Diameter | 4 in |
For Belt Trade Size | HTD |
Face Width | 3.75 in |
Overall Width | 3 3/4 in |
Pitch Diameter | 11.229 in |
For Belt Width | 85 mm |
Outside Diameter | 11.177 in |
Details
Item | HTD Timing Belt Pulley |
Pitch | 8 mm |
Number of Flanges | 0 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
For Bushing Type | Quick Detachable |
Standards | REACH, RoHS |
Number of Teeth | 112 |
Material | Cast Iron |
Weight | 29.6 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
For Use With | HTD Belts |
For Belt Series | HTD |
Tooth Shape | Curvilinear |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 85 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 4 in, Number of Teeth 112, Outside Diameter 11.177 in, Pitch 8 mm, Pitch Diameter 11.229 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Tube Nut Stainless Steel (318X08SS)
- OPTIBELT V-Belt; 8X Series; 831MM Belt Outside Len (8X800)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron, Outside-In (MF0059510)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- Zoro Select Pulleys & Sheaves