Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # QD112-8M-30
Zoro # G710984758
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Finish Black Oxide
- For Use With HTD Belts
- Number of Teeth 112
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD112-8M-30
- Zoro # G710984758
- UPC # 00195057723658
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/2 in |
Pitch Diameter | 11.229 in |
Maximum Bore Diameter | 2 5/8 in |
For Belt Width | 30 mm |
Face Width | 1.5 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | HTD |
For Bushing Size | SK |
Outside Diameter | 11.177 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Use With | HTD Belts |
Number of Teeth | 112 |
Item | HTD Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 16.12 lb |
Material Fabrication | Cast |
Tooth Shape | Curvilinear |
Pitch | 8 mm |
Standards | REACH, RoHS |
For Belt Series | HTD |
Number of Flanges | 0 |
Material | Cast Iron |
For Bushing Type | Quick Detachable |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 112, Outside Diameter 11.177 in, Pitch 8 mm, Pitch Diameter 11.229 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Carrier/BDP (OCB1026A)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 (4Z617)
- INGERSOLL-RAND Pressure Switch (38471561)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- Zoro Select Pulleys & Sheaves