Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # 26-8M30-6FS6
Zoro # G610984889
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Number of Teeth 26
- Standards REACH Certified, RoHS Compliant
- For Belt Series HTD
- Face Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-8M30-6FS6
- Zoro # G610984889
- UPC # 00195057723481
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.5 in |
For Belt Trade Size | HTD |
For Belt Width | 30 mm |
Overall Width | 2 1/4 in |
Pitch Diameter | 2.607 in |
Bore Diameter | 1/2 in |
Hub Diameter | 2 in |
Outside Diameter | 2.953 in |
Details
Pitch | 8 mm |
Number of Teeth | 26 |
Standards | REACH Certified, RoHS Compliant |
For Belt Series | HTD |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Hub Projection | 3/4 in |
Tooth Shape | Curvilinear |
For Use With | POWERHOUSE(TM) HTD(R) Belts |
Bore Type | Plain |
Weight | 2.61 lb |
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Item | HTD Timing Belt Pulley |
Number of Flanges | 2 |
Description
HTD Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series HTD, For Belt Width 30 mm, For Use With POWERHOUSE(TM) HTD(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 26, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.607 in, Bore Type Plain, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 2 in, Hub Projection 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp 2-Ear M12.5-15 SS (HC2E-0150-SS/B)
- INGERSOLL-RAND Tool Retainer (AVC10-183A)
- DYNABRADE Rotor (01475)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- Zoro Select Timing Belt Pulleys