Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 8 mm Pitch
Mfr # 24-8M30-6FS6
Zoro # G410984911
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.756 in
- Number of Flanges 2
- Number of Teeth 24
- For Belt Series HTD
- Hub Projection 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-8M30-6FS6
- Zoro # G410984911
- UPC # 00195057723474
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 2.756 in |
For Belt Width | 30 mm |
Bore Diameter | 1/2 in |
Hub Diameter | 1 13/16 in |
Pitch Diameter | 2.406 in |
For Belt Trade Size | HTD |
Face Width | 1.5 in |
Overall Width | 2 1/8 in |
Details
Number of Flanges | 2 |
Number of Teeth | 24 |
For Belt Series | HTD |
Hub Projection | 5/8 in |
Item | HTD Timing Belt Pulley |
Weight | 2.09 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Material | Steel |
Bore Type | Plain |
Standards | REACH Certified, RoHS Compliant |
For Use With | POWERHOUSE(TM) HTD(R) Belts |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Curvilinear |
Description
HTD Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series HTD, For Belt Width 30 mm, For Use With POWERHOUSE(TM) HTD(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 24, Outside Diameter 2.756 in, Pitch 8 mm, Pitch Diameter 2.406 in, Bore Type Plain, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B140 (B140)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPK206-19)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (40BS18H X 1 1/4)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 81.5mm Pitch dia. (W-32S-H)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- Zoro Select Timing Belt Pulleys