Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD90-5M-25
Zoro # G910984947
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 90
- Material Fabrication Cast
- Minimum Bore Diameter 1/2 in
- For Bushing Size SDS
- For Use With HTD Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD90-5M-25
- Zoro # G910984947
- UPC # 00195057722361
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SDS |
Face Width | 1.23 in |
Outside Diameter | 5.594 in |
Overall Width | 1 15/64 in |
For Belt Trade Size | HTD |
For Belt Width | 25 mm |
Pitch Diameter | 5.639 in |
Maximum Bore Diameter | 2 in |
Details
Number of Teeth | 90 |
Material Fabrication | Cast |
For Use With | HTD Belts |
Item | HTD Timing Belt Pulley |
Number of Flanges | 0 |
Weight | 4.56 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Standards | REACH, RoHS |
Tooth Shape | Curvilinear |
Finish | Black Oxide |
Pitch | 5 mm |
For Bushing Type | Quick Detachable |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | HTD |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 25 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 5.594 in, Pitch 5 mm, Pitch Diameter 5.639 in, Face Width 1.23 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Separator Element, For 75-100 HP (39863857)
- CAMOZZI #6430 04-02, Male Branch Tee Swivel, 1/4" OD X 1/8" NPT (6430 04-02)
- PREVOST Prevost 5/16 In. Id X 26 Ft. Spiral Hose (PUS 268)
- ARO Manifold, 2 Station (M26M02-02)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- Zoro Select Timing Belt Pulleys