Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD90-5M-15
Zoro # G810984900
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 5.639 in
- Minimum Bore Diameter 1/2 in
- For Bushing Size SDS
- Material Cast Iron
- For Use With HTD Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD90-5M-15
- Zoro # G810984900
- UPC # 00195057722194
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 5.639 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SDS |
For Belt Width | 15 mm |
Overall Width | 27/32 in |
For Belt Trade Size | HTD |
Face Width | 0.84 in |
Outside Diameter | 5.594 in |
Maximum Bore Diameter | 2 in |
Details
Material | Cast Iron |
For Use With | HTD Belts |
For Belt Series | HTD |
Standards | REACH, RoHS |
Weight | 4.14 lb |
Item | HTD Timing Belt Pulley |
For Bushing Type | Quick Detachable |
Number of Teeth | 90 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Curvilinear |
Number of Flanges | 0 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Finish | Black Oxide |
Pitch | 5 mm |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 15 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 5.594 in, Pitch 5 mm, Pitch Diameter 5.639 in, Face Width 0.84 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFN.40-3/8 NPT+F (SFN. (inch sizes))
- ROLAIR Air Compressor, 2.5 HP, 115V, 130 psi (VT25BIG)
- BALDOR-RELIANCE Washdown AC Motor, 2 HP, 1755 rpm, 3-Phase (CEWDM3558T)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/8-27, El, PK5 (5RKY5)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- Zoro Select Pulleys & Sheaves