Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD80-5M-25
Zoro # G210984920
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Quick Detachable
- Overall Width 1 15/64 in
- Material Cast Iron
- For Belt Width 25 mm
- Number of Teeth 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD80-5M-25
- Zoro # G210984920
- UPC # 00195057722354
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 15/64 in |
For Belt Width | 25 mm |
Outside Diameter | 4.968 in |
For Belt Trade Size | HTD |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 5.013 in |
Face Width | 1.23 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | SDS |
Details
For Bushing Type | Quick Detachable |
Material | Cast Iron |
Item | HTD Timing Belt Pulley |
Number of Teeth | 80 |
For Use With | HTD Belts |
Weight | 3.51 lb |
For Belt Series | HTD |
Pitch | 5 mm |
Tooth Shape | Curvilinear |
Finish | Black Oxide |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 0 |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 25 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 80, Outside Diameter 4.968 in, Pitch 5 mm, Pitch Diameter 5.013 in, Face Width 1.23 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (H3-63)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- MIDWEST CONTROL Digital Timer Drain, 1/2" FPT (DDV50-10)
- ZORO SELECT V-Belt, A75 (51EU07)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- Zoro Select Pulleys & Sheaves