Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD80-5M-15
Zoro # G110984969
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Outside Diameter 4.968 in
- Weight 3.07 lb
- For Belt Trade Size HTD
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD80-5M-15
- Zoro # G110984969
- UPC # 00195057722187
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 4.968 in |
For Belt Trade Size | HTD |
Overall Width | 27/32 in |
Pitch Diameter | 5.013 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 0.84 in |
For Bushing Size | SDS |
For Belt Width | 15 mm |
Maximum Bore Diameter | 2 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 3.07 lb |
Pitch | 5 mm |
Standards | REACH, RoHS |
Item | HTD Timing Belt Pulley |
For Belt Series | HTD |
For Use With | HTD Belts |
Finish | Black Oxide |
Number of Teeth | 80 |
For Bushing Type | Quick Detachable |
Material Fabrication | Cast |
Tooth Shape | Curvilinear |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 0 |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 15 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 80, Outside Diameter 4.968 in, Pitch 5 mm, Pitch Diameter 5.013 in, Face Width 0.84 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, SK-1 Attachment (C2040SK1RL)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- LEESON 0.25 Hp Dc Gearmotor, 62 Rpm, 90 V, 34 Frame, Tenv (M1135110.00)
- GROTE Coiled Air 15 ft., Red, 12"/40" Lead/Bras (81-0015-40HR)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- Zoro Select Timing Belt Pulleys