Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD72-5M-25
Zoro # G910984916
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size HTD
- Number of Teeth 72
- Number of Flanges 2
- Material Cast Iron
- Weight 2.88 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD72-5M-25
- Zoro # G910984916
- UPC # 00195057722347
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | HTD |
Pitch Diameter | 4.511 in |
Overall Width | 1 15/64 in |
For Belt Width | 25 mm |
For Bushing Size | SDS |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Face Width | 1.23 in |
Outside Diameter | 4.67 in |
Details
Number of Teeth | 72 |
Number of Flanges | 2 |
Material | Cast Iron |
Weight | 2.88 lb |
Finish | Black Oxide |
Pitch | 5 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | HTD Belts |
For Bushing Type | Quick Detachable |
Material Fabrication | Cast |
Tooth Shape | Curvilinear |
For Belt Series | HTD |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Item | HTD Timing Belt Pulley |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 25 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 4.67 in, Pitch 5 mm, Pitch Diameter 4.511 in, Face Width 1.23 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8N, Neoprene (8N)
- LUBRIPLATE No. 110, 4/6 Lb Tubs, Shoe Brake Grease (L0037-005)
- NSK NSK 6007, 6000 Series Single Row Deep Groove Ball Bearing (6007)
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- Zoro Select Pulleys & Sheaves