Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD72-5M-15
Zoro # G410984959
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- For Bushing Size SDS
- Minimum Bore Diameter 1/2 in
- For Use With HTD Belts
- Outside Diameter 4.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD72-5M-15
- Zoro # G410984959
- UPC # 00195057722170
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | SDS |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 4.67 in |
Face Width | 0.84 in |
For Belt Width | 15 mm |
Overall Width | 27/32 in |
Pitch Diameter | 4.511 in |
For Belt Trade Size | HTD |
Maximum Bore Diameter | 2 in |
Details
Finish | Black Oxide |
For Use With | HTD Belts |
Pitch | 5 mm |
For Belt Series | HTD |
Item | HTD Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 72 |
Material | Cast Iron |
Tooth Shape | Curvilinear |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Number of Flanges | 2 |
Weight | 2.37 lb |
For Bushing Type | Quick Detachable |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 15 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 4.67 in, Pitch 5 mm, Pitch Diameter 4.511 in, Face Width 0.84 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 2-15/16in.Boredia, Stl (3020 X 2-15/16)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLP-625)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- Zoro Select Timing Belt Pulleys