Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD68-5M-25
Zoro # G310984967
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Material Cast Iron
- Minimum Bore Diameter 1/2 in
- For Use With HTD Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD68-5M-25
- Zoro # G310984967
- UPC # 00195057722330
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
For Belt Width | 25 mm |
For Belt Trade Size | HTD |
Outside Diameter | 4.52 in |
For Bushing Size | SDS |
Face Width | 1.23 in |
Pitch Diameter | 4.261 in |
Overall Width | 1 15/64 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
For Use With | HTD Belts |
Material Fabrication | Cast |
Weight | 2.6 lb |
Finish | Black Oxide |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Pitch | 5 mm |
Item | HTD Timing Belt Pulley |
Tooth Shape | Curvilinear |
Number of Teeth | 68 |
For Bushing Type | Quick Detachable |
For Belt Series | HTD |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 25 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 68, Outside Diameter 4.52 in, Pitch 5 mm, Pitch Diameter 4.261 in, Face Width 1.23 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coil Kit, 22MM 3 Pin, 12 VDC, Viking (P2FCB447)
- REELCRAFT Hose Reel 3/8X100Ft Air/Water W/Out Hose (81000 OLP)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (31XG65)
- ZORO SELECT BX70 Cogged V-Belt, 1 Ribs (46U073)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- Zoro Select Timing Belt Pulleys