Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD64-5M-25
Zoro # G810984962
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 15/64 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Bushing Type Quick Detachable
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD64-5M-25
- Zoro # G810984962
- UPC # 00195057722323
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 15/64 in |
For Belt Width | 25 mm |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 5/8 in |
Pitch Diameter | 4.01 in |
Outside Diameter | 4.17 in |
For Belt Trade Size | HTD |
Face Width | 1.23 in |
For Bushing Size | SH |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
For Belt Series | HTD |
Pitch | 5 mm |
Item | HTD Timing Belt Pulley |
Material Fabrication | Cast |
Material | Cast Iron |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Weight | 2.26 lb |
Tooth Shape | Curvilinear |
Number of Teeth | 64 |
For Use With | HTD Belts |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 25 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 64, Outside Diameter 4.17 in, Pitch 5 mm, Pitch Diameter 4.01 in, Face Width 1.23 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-01S)
- BANJO 1" Manifold Clamp (FC100)
- BRENNAN INDUSTRIES 06MP-06FP-06FP Street Tee Forged, 2PK (5602-06-06-06-FG)
- SPEEDAIRE Air Gearmotor, 0.32 HP, 21 cfm, 400 rpm (22UX55)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- TB WOODS Synchronous Plus, P32-8M-30-QT (P328M30)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- Zoro Select Pulleys & Sheaves