Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD60-5M-25
Zoro # G610984902
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series HTD
- Maximum Bore Diameter 1 5/8 in
- Finish Black Oxide
- Outside Diameter 4.044 in
- Tooth Shape Curvilinear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD60-5M-25
- Zoro # G610984902
- UPC # 00195057722316
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 4.044 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 25 mm |
For Belt Trade Size | HTD |
Face Width | 1.23 in |
Pitch Diameter | 3.76 in |
For Bushing Size | SH |
Overall Width | 1 15/64 in |
Details
For Belt Series | HTD |
Finish | Black Oxide |
Tooth Shape | Curvilinear |
Material Fabrication | Cast |
Pitch | 5 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | HTD Timing Belt Pulley |
For Bushing Type | Quick Detachable |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 1.94 lb |
Material | Cast Iron |
Number of Teeth | 60 |
Standards | REACH, RoHS |
For Use With | HTD Belts |
Number of Flanges | 2 |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 25 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 4.044 in, Pitch 5 mm, Pitch Diameter 3.76 in, Face Width 1.23 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SS-120-A)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 58" (AX58)
- DIXON Brass Ferrules for Air/Fluid, ID 0.718" (BFM718)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 20 # of Teeth (40BS20H X 1 3/16)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- Zoro Select Pulleys & Sheaves