Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD52-5M-25
Zoro # G310984943
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.54 lb
- Number of Flanges 2
- Face Width 1.23 in
- Material Fabrication Cast
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD52-5M-25
- Zoro # G310984943
- UPC # 00195057722293
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.23 in |
For Bushing Size | JA |
For Belt Trade Size | HTD |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 25 mm |
Maximum Bore Diameter | 1 1/4 in |
Overall Width | 1 15/64 in |
Outside Diameter | 3.566 in |
Pitch Diameter | 3.258 in |
Details
Weight | 1.54 lb |
Number of Flanges | 2 |
Material Fabrication | Cast |
Finish | Black Oxide |
For Bushing Type | Quick Detachable |
Item | HTD Timing Belt Pulley |
Number of Teeth | 52 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | HTD |
For Use With | HTD Belts |
Tooth Shape | Curvilinear |
Pitch | 5 mm |
Standards | REACH, RoHS |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 25 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 52, Outside Diameter 3.566 in, Pitch 5 mm, Pitch Diameter 3.258 in, Face Width 1.23 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00007)
- ENERPAC A10, 5 ton RC Cylinder Attachment, Threaded Connector (A10)
- TOMPKINS Hydraulic Fitting-Steel08MP HEX HEAD PLUG (5406-P-08)
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- Zoro Select Pulleys & Sheaves