Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD52-5M-15
Zoro # G910984954
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Finish Black Oxide
- Weight 1.24 lb
- Face Width 0.84 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD52-5M-15
- Zoro # G910984954
- UPC # 00195057722125
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.84 in |
Overall Width | 27/32 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | HTD |
Outside Diameter | 3.566 in |
For Bushing Size | JA |
For Belt Width | 15 mm |
Pitch Diameter | 3.258 in |
Maximum Bore Diameter | 1 1/4 in |
Details
Material Fabrication | Cast |
Finish | Black Oxide |
Weight | 1.24 lb |
Standards | REACH, RoHS |
Material | Cast Iron |
Item | HTD Timing Belt Pulley |
Pitch | 5 mm |
Number of Teeth | 52 |
For Belt Series | HTD |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | HTD Belts |
Tooth Shape | Curvilinear |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 15 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 52, Outside Diameter 3.566 in, Pitch 5 mm, Pitch Diameter 3.258 in, Face Width 0.84 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2NSE9 C3 EM)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32)
- ESTWING E1450PVCR 1/4" x 50' PVC / Rubber Hybrid Air Hose with Brass Fittings (E1450PVCR)
- SKF SKF 6304 2Z C3 HT51, Single Row Ball Bearings (6304 2Z C3 HT51)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- Zoro Select Timing Belt Pulleys