Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD48-5M-25
Zoro # G510984927
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Curvilinear
- Minimum Bore Diameter 1/2 in
- Pitch Diameter 3.008 in
- Overall Width 1 15/64 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD48-5M-25
- Zoro # G510984927
- UPC # 00195057722286
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 3.008 in |
Overall Width | 1 15/64 in |
Outside Diameter | 3.33 in |
For Belt Width | 25 mm |
For Belt Trade Size | HTD |
Face Width | 1.23 in |
Maximum Bore Diameter | 1 1/4 in |
For Bushing Size | JA |
Details
Tooth Shape | Curvilinear |
Standards | REACH, RoHS |
Number of Teeth | 48 |
Item | HTD Timing Belt Pulley |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Belt Series | HTD |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Steel |
For Use With | HTD Belts |
Weight | 1.18 lb |
Pitch | 5 mm |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 25 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 3.33 in, Pitch 5 mm, Pitch Diameter 3.008 in, Face Width 1.23 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 21.0A, 12VDC (108045.00)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- TRANSAIR Threaded Adapter, 1/2 In NPT, For 25mm (6605 25 22)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P169555, Suction, 10 micron (ZX-P169555)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- STANDARD IGNITION Engine Variable Valve Timing Sprocket, VVT565 (VVT565)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- Zoro Select Timing Belt Pulleys