Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD48-5M-15
Zoro # G610984940
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 48
- Material Steel
- Face Width 0.84 in
- For Bushing Size JA
- For Belt Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD48-5M-15
- Zoro # G610984940
- UPC # 00195057722118
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.84 in |
For Bushing Size | JA |
For Belt Width | 15 mm |
Maximum Bore Diameter | 1 1/4 in |
Outside Diameter | 3.33 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 3.008 in |
For Belt Trade Size | HTD |
Overall Width | 27/32 in |
Details
Number of Teeth | 48 |
Material | Steel |
For Bushing Type | Quick Detachable |
For Use With | HTD Belts |
For Belt Series | HTD |
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
Weight | 0.99 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Standards | REACH, RoHS |
Pitch | 5 mm |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 15 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 3.33 in, Pitch 5 mm, Pitch Diameter 3.008 in, Face Width 0.84 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Multi Type B Belt, B138 (B138)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- WILLIAMS Williams Gauge Fitting, 1/4" F NPT (8FG38MF)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- Zoro Select Pulleys & Sheaves