Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD44-5M-25
Zoro # G310984912
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size HTD
- Material Steel
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Face Width 1.23 in
- For Belt Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD44-5M-25
- Zoro # G310984912
- UPC # 00195057722279
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | HTD |
Face Width | 1.23 in |
For Belt Width | 25 mm |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 15/64 in |
Maximum Bore Diameter | 1 1/4 in |
Outside Diameter | 3.094 in |
For Bushing Size | JA |
Pitch Diameter | 2.757 in |
Details
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | HTD Timing Belt Pulley |
Pitch | 5 mm |
Finish | Black Oxide |
For Use With | HTD Belts |
Tooth Shape | Curvilinear |
Number of Teeth | 44 |
Weight | 1.41 lb |
For Belt Series | HTD |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 25 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 3.094 in, Pitch 5 mm, Pitch Diameter 2.757 in, Face Width 1.23 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6205LLBC3/L627)
- MEGADYNE MULTI-RIB POLY-V R280J 1X12 (280J12)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZLR4)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- Zoro Select Timing Belt Pulleys