Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD40-5M-25
Zoro # G410984850
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HTD Belts
- For Bushing Size JA
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Weight 1.09 lb
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD40-5M-25
- Zoro # G410984850
- UPC # 00195057722262
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | JA |
Overall Width | 1 15/64 in |
Face Width | 1.23 in |
Outside Diameter | 2.75 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 2.506 in |
For Belt Width | 25 mm |
For Belt Trade Size | HTD |
Details
For Use With | HTD Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 1.09 lb |
Number of Teeth | 40 |
Material | Steel |
Number of Flanges | 2 |
Tooth Shape | Curvilinear |
Pitch | 5 mm |
For Belt Series | HTD |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Bushing Type | Quick Detachable |
Finish | Black Oxide |
Item | HTD Timing Belt Pulley |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 25 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 2.75 in, Pitch 5 mm, Pitch Diameter 2.506 in, Face Width 1.23 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 124.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z388)
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT03)
- BESTORQ 580K6 Micro V Belt, 58 in Pitch Length, 0.84 in Top Width, 6 Ribs (580K6)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- Zoro Select Pulleys & Sheaves