Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD38-5M-15
Zoro # G510984767
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Standards REACH, RoHS
- Pitch 5 mm
- Face Width 0.84 in
- For Belt Series HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD38-5M-15
- Zoro # G510984767
- UPC # 00195057722088
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.84 in |
For Belt Width | 15 mm |
Maximum Bore Diameter | 1 1/4 in |
Outside Diameter | 2.625 in |
For Bushing Size | JA |
Overall Width | 27/32 in |
Pitch Diameter | 2.381 in |
For Belt Trade Size | HTD |
Minimum Bore Diameter | 1/2 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Pitch | 5 mm |
For Belt Series | HTD |
Finish | Black Oxide |
Number of Teeth | 38 |
Item | HTD Timing Belt Pulley |
Tooth Shape | Curvilinear |
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 0.66 lb |
For Use With | HTD Belts |
Number of Flanges | 2 |
For Bushing Type | Quick Detachable |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 15 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 2.625 in, Pitch 5 mm, Pitch Diameter 2.381 in, Face Width 0.84 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 1/2", NK (L09012NK)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB22NFD, Pressure Line, 25 micron, Outside-In (MF0058522)
- BSC PREFERRED V-Belt, 1/4 X 38 (2L380)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- Zoro Select Pulleys & Sheaves