Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # QD112-5M-15
Zoro # G310984950
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- For Belt Series HTD
- Pitch 5 mm
- Number of Flanges 0
- Overall Width 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD112-5M-15
- Zoro # G310984950
- UPC # 00195057722200
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 27/32 in |
Pitch Diameter | 7.018 in |
For Belt Width | 15 mm |
For Bushing Size | SDS |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
For Belt Trade Size | HTD |
Face Width | 0.84 in |
Outside Diameter | 6.973 in |
Details
Material Fabrication | Cast |
For Belt Series | HTD |
Pitch | 5 mm |
Item | HTD Timing Belt Pulley |
Number of Flanges | 0 |
Material | Cast Iron |
Finish | Black Oxide |
Number of Teeth | 112 |
Standards | REACH, RoHS |
For Use With | HTD Belts |
For Bushing Type | Quick Detachable |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Tooth Shape | Curvilinear |
Weight | 6.9 lb |
Description
HTD Timing Belt Pulley, For Belt Series HTD, For Belt Width 15 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 112, Outside Diameter 6.973 in, Pitch 5 mm, Pitch Diameter 7.018 in, Face Width 0.84 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE Z45026 Replacement Belt, B76 (B76)
- SMC Dual Piston Cylinder, 20mmBore Slde, 100mm (CXSM20-100)
- PIX V-Belt, Cogged 3/8 X 58 (3VX580)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 60mm Bore, 194mm Overall Length , 42mm Housing W (UCT212-60MM)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- Zoro Select Timing Belt Pulleys