Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # 36-5M15-6FS6
Zoro # G610984797
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 36
- Finish Black Oxide
- Bore Diameter 1/2 in
- Weight 1.21 lb
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-5M15-6FS6
- Zoro # G610984797
- UPC # 00195057722071
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
For Belt Trade Size | HTD |
Face Width | 0.844 in |
Overall Width | 1 5/16 in |
Hub Diameter | 1 51/64 in |
Pitch Diameter | 2.256 in |
Outside Diameter | 2.375 in |
For Belt Width | 15 mm |
Details
Number of Teeth | 36 |
Finish | Black Oxide |
Weight | 1.21 lb |
Pitch | 5 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Bore Type | Plain |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | POWERHOUSE(TM) HTD(R) Belts |
Hub Projection | 1/2 in |
Tooth Shape | Curvilinear |
Item | HTD Timing Belt Pulley |
Material | Steel |
For Belt Series | HTD |
Standards | REACH Certified, RoHS Compliant |
Description
HTD Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series HTD, For Belt Width 15 mm, For Use With POWERHOUSE(TM) HTD(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 36, Outside Diameter 2.375 in, Pitch 5 mm, Pitch Diameter 2.256 in, Bore Type Plain, Face Width 0.844 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 1 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 6 (FMS144-D6)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-34A)
- LEESON 90 Volt Dc Gearmotor (M1125074.00)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 56 Grooves (W-56S-SK)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- Zoro Select Pulleys & Sheaves