Shop All Timing Belt Pulleys
Zoro Select
HTD Timing Belt Pulley, 5 mm Pitch
Mfr # 34-5M25-6FS6
Zoro # G610984827
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Projection 1/2 in
- Face Width 1.234 in
- For Use With POWERHOUSE(TM) HTD(R) Belts
- Overall Width 1 3/4 in
- Tooth Shape Curvilinear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-5M25-6FS6
- Zoro # G610984827
- UPC # 00195057722224
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.234 in |
Overall Width | 1 3/4 in |
Outside Diameter | 2.375 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | HTD |
Pitch Diameter | 2.13 in |
Hub Diameter | 1 11/16 in |
For Belt Width | 25 mm |
Details
Hub Projection | 1/2 in |
For Use With | POWERHOUSE(TM) HTD(R) Belts |
Tooth Shape | Curvilinear |
For Belt Series | HTD |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH Certified, RoHS Compliant |
Bore Type | Plain |
Number of Teeth | 34 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Weight | 1.39 lb |
Item | HTD Timing Belt Pulley |
Finish | Black Oxide |
Material | Steel |
Pitch | 5 mm |
Description
HTD Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series HTD, For Belt Width 25 mm, For Use With POWERHOUSE(TM) HTD(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 34, Outside Diameter 2.375 in, Pitch 5 mm, Pitch Diameter 2.13 in, Bore Type Plain, Face Width 1.234 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HFTX.21-M26x1.5 (HFTX.)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EFM3558T)
- MARVEL MYSTERY OIL Air Tool Oil, Bottle, 32 oz. (MM85R1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- Zoro Select Pulleys & Sheaves